Menu Search
Terminal Lugs Barrel Lug, 6 AWG - 250 MCM, CU/AL Conductor, Straight Tongue, Hex Socket Screw, Aluminum
PANDUIT #LAMA250-56-QY

Barrel Lug, 6 AWG - 250 MCM, CU/AL Conductor, Straight Tongue, Hex Socket Screw, Aluminum

SKU # 07498359613 Manufacturer Series: LAM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Unable to add item to cart. Please try again.
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 5/16
AWG Min: 6
AWG Max: 250mcm

Additional Info: Package: 25