You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #LAM4SB600-38-1Y

Barrel Lug, 2 AWG - 600 MCM, CU/AL Conductor, Straight Tongue, Hex Socket Screw, Aluminum

SKU # 07498359504 Manufacturer Series: LAM4SB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 4
Stud Holes: 2
Screw/​Stud Size: 3/8
AWG Min: 2
AWG Max: 600mcm

Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Tongue Type - Straight; Screw Type - Hex Socket; Conductor Entry - Standard, Set-Screw; Conductor Count - 4; Stud Holes - 2; Screw/Stud Size - 3/8; AWG Min - 2; AWG Max - 600 mcm; Manufacturer Series - LAM4SB