Menu Search
Terminal Lugs Barrel Lug, 14 - 6 AWG, CU/AL Conductor, Straight Tongue, Hex Socket Screw, Aluminum

PANDUIT #LAMA6-14-Q

Barrel Lug, 14 - 6 AWG, CU/AL Conductor, Straight Tongue, Hex Socket Screw, Aluminum

SKU #07498391074
Manufacturer Series: LAMA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: 1/4
AWG Min: 14
AWG Max: 6

Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Tongue Type - Straight; Screw Type - Hex Socket; Conductor Entry - Standard, Set-Screw; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - 1/4; AWG Min - 14; AWG Max - 6; Additional Information - NOTE: Availability based on current stock, suggested replacement Mfr Part# LAMA6-14-QY; Manufacturer Series - LAMA

Additional Info: NOTE: Availability based on current stock, suggested replacement Mfr Part# LAMA6-14-QY