Menu Search
Terminal Lugs Mechanical Terminal, Copper, 3/8 inch, Hex Head, CU

O-Z/GEDNEY #XLH-222

Mechanical Terminal, Copper, 3/8 inch, Hex Head, CU

SKU #78312657406
Manufacturer Series: XLH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 2
Screw/Stud Size: 3/8
AWG Min: 1
AWG Max: 2/0