Menu Search
Search
O-Z/GEDNEY #XLH-011

Mechanical Terminal, Copper, 1/4 inch, Hex Head, CU

SKU # 78312657400 Manufacturer Series: XLH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 1/4
AWG Min: 4
AWG Max: 1