Menu Search
Terminal Lugs Mechanical Terminal, Copper, 1/2 inch, Hex Head, CU
O-Z/GEDNEY #XLH-752

Mechanical Terminal, Copper, 1/2 inch, Hex Head, CU

SKU # 78312657422 Manufacturer Series: XLH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 2
Screw/​Stud Size: 1/2
AWG Min: 500mcm
AWG Max: 750mcm