Menu Search
NVENT CADDY #561144

Power Terminal, 6 AWG - 700 MCM, CU/AL Conductor

SKU # 78285666126 Manufacturer Series: SBLT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Lug
Material: Tinned Copper, Thermoplastic
Conductor Type: CU/AL
Stud Holes: 1
AWG Min: 6
AWG Max: 700 MCM

ERC SBLT500 POWER TERMINAL SBLT 500