Menu Search
NVENT CADDY #561145

Power Terminal, 6 AWG - 250 MCM, CU/AL Conductor

SKU # 78285666127 Manufacturer Series: SBTT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Lug
Material: Tinned Copper, Thermoplastic
Conductor Type: CU/AL
AWG Min: 6
AWG Max: 250mcm

ERC SBTT500 POWER TERMINAL SBTT 500