Menu Search
NSI INDUSTRIES #600T-4

Mechanical Terminal, Aluminum, Tin Plated, 3/8 inch, CU/AL

SKU # 66238100184
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Conductor Entry: Stacked, Set-Screw
Conductor Count: 4
Stud Holes: 2
Screw/​Stud Size: 3/8
AWG Min: 2
AWG Max: 600mcm

Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Conductor Entry - Stacked, Set-Screw; Conductor Count - 4; Stud Holes - 2; Screw/Stud Size - 3/8; AWG Min - 2; AWG Max - 600 mcm; Additional Information - Length: 4.91 in.

Additional Info: Length: 4.91 in.