Menu Search
NSI INDUSTRIES #350T

Mechanical Terminal, Aluminum, Tin Plated, 3/8 inch, CU/AL

SKU # 66238100108
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 3/8
AWG Min: 6
AWG Max: 350mcm

Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Conductor Entry - Standard, Set-Screw; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - 3/8; AWG Min - 6; AWG Max - 350 mcm; Additional Information - Length: 2.25 in.

Additional Info: Length: 2.25 in.