Menu Search
Terminal Lugs Mechanical Terminal, Copper, #10 inch, Slot Head, CU

ILSCO #CP-8

Mechanical Terminal, Copper, #10 inch, Slot Head, CU

SKU #78366902995
Manufacturer Series: CP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: #10
AWG Min: 14
AWG Max: 8