Menu Search
Terminal Lugs Mechanical Terminal, Aluminum, Tin Plated, 1/2 inch, Hex Socket, CU/AL

ILSCO #T3A2-600N

Mechanical Terminal, Aluminum, Tin Plated, 1/2 inch, Hex Socket, CU/AL

SKU #78366990057
Manufacturer Series: T3A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 3
Stud Holes: 2 NEMA
Screw/Stud Size: 1/2
AWG Min: 2
AWG Max: 600mcm