Menu Search
HUBBELL #LU35004N

Terminal Pad, 4/0 - 500 mcm, CU Conductor, Straight Tongue, Hex Head Screw, Cast Bronze

SKU # 09635932070 Manufacturer Series: LU3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Cast Bronze
Conductor Type: Copper
Tongue Type: Straight
Conductor Entry: Standard, Set-Screw
Conductor Count: 3
Stud Holes: 2
Screw/​Stud Size: 1/2
AWG Min: 4/0
AWG Max: 500mcm

Terminal Lugs: Type - Mechanical Terminal; Material - Cast Bronze; Conductor Type - CU; Tongue Type - Straight; Conductor Entry - Standard, Set-Screw; Conductor Count - 3; Stud Holes - 2; Screw/Stud Size - 1/2; AWG Min - 4/0; AWG Max - 500 mcm; Manufacturer Series - LU3