WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
EATON B-LINE SERIES #SB47806

Mechanical Terminal, Copper Alloy, CU

SKU # 79903802302 Manufacturer Series: SB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Copper Alloy
Conductor Type: Copper
Stud Holes: 2
AWG Min: 4/0
AWG Max: 300mcm