Menu Search
Terminal Lugs Mechanical Terminal, Copper Alloy, 3/8 in. to 16 inch, Hex Head, CU

EATON B-LINE SERIES #SB47804

Mechanical Terminal, Copper Alloy, 3/8 in. to 16 inch, Hex Head, CU

SKU #79903802300
Manufacturer Series: SB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mechanical Terminal
Material: Copper Alloy
Conductor Type: Copper
Screw Type: Hex Head
Stud Holes: 2
Screw/Stud Size: 3/8 in. to 16
AWG Min: 1
AWG Max: 2/0