Menu Search

EATON B-LINE SERIES #SB47801

Mechanical Terminal, Copper Alloy, 10 to 24 inch, Hex Head, CU

SKU: 79903802297
Manufacturer Series: SB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mechanical Terminal
Material: Copper Alloy
Conductor Type: Copper
Screw Type: Hex Head
Stud Holes: 2
Screw/Stud Size: 10 to 24
AWG Min: 14
AWG Max: 8
Description
Terminal Lugs: Type - Mechanical Terminal; Material - Copper Alloy; Conductor Type - CU; Screw Type - Hex Head; Stud Holes - 2; Screw/Stud Size - 10 to 24; AWG Min - 14; AWG Max - 8; Manufacturer Series - SB