You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON B-LINE SERIES #SB47803

Mechanical Terminal, Copper Alloy, 1/4 in. to 20 inch, Hex Head, CU

SKU # 79903802299 Manufacturer Series: SB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Copper Alloy
Conductor Type: Copper
Screw Type: Hex Head
Stud Holes: 2
Screw/​Stud Size: 1/4 in. to 20
AWG Min: 4
AWG Max: 1