BURNDY #KPA4C

Mechanical Terminal, Copper, Tin Plated, #10 inch, Slot Head, CU

SKU: 78181035135
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mechanical Terminal
Material: Copper, Tin Plated
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: #10
AWG Min: 14
AWG Max: 4
Manufacturer Series: Scrulug KPA
Description
Terminal Lugs: Type - Mechanical Terminal; Material - Copper, Tin Plated; Conductor Type - CU; Tongue Type - Straight; Screw Type - Slot Head; Conductor Entry - Standard, Saddle; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - #10; AWG Min - 14; AWG Max - 4; Manufacturer Series - Scrulug KPA