Mechanical Terminal, Copper, 1/4 inch, Stud Hex Nut, CU

SKU: 78181031308
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Stud Hex Nut
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 2
Screw/Stud Size: 1/4
AWG Min: 8
AWG Max: 4
Manufacturer Series: Qiklug QA
Terminal Lugs: Type - Mechanical Terminal; Material - Copper; Conductor Type - CU; Tongue Type - Straight; Screw Type - Stud Hex Nut; Conductor Entry - Standard, Saddle; Conductor Count - 1; Stud Holes - 2; Screw/Stud Size - 1/4; AWG Min - 8; AWG Max - 4; Manufacturer Series - Qiklug QA