Menu Search
BURNDY #QQA312N

Qiklug Mechanical Terminal, Copper, 1/2 inch, Stud Hex Nut, CU

SKU # 78181032600 Manufacturer Series: QQA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Stud Hex Nut
Conductor Entry: Twin Clamps, Saddle
Conductor Count: 1
Stud Holes: 2 NEMA
Screw/​Stud Size: 1/2
AWG Min: 250mcm
AWG Max: 350mcm

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.