Menu Search
Terminal Lugs Mechanical Terminal, Copper, 1/2 inch, Stud Hex Nut, CU

BURNDY #Q3A344N

Qiklug Mechanical Terminal, Copper, 1/2 inch, Stud Hex Nut, CU

SKU #78181032364
Manufacturer Series: Q3A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Stud Hex Nut
Conductor Entry: Standard, Saddle
Conductor Count: 3
Stud Holes: 4 NEMA
Screw/Stud Size: 1/2
AWG Min: 400mcm
AWG Max: 500mcm