Menu Search
Terminal Lugs Mechanical Terminal, Aluminum, Tin Plated, 5/8 inch, Hex Socket, CU/AL
BURNDY #K2A40U

Mechanical Terminal, Aluminum, Tin Plated, 5/8 inch, Hex Socket, CU/AL

SKU # 78181060025 Manufacturer Series: KA-Lug
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 2
Stud Holes: 1
Screw/​Stud Size: 5/8
AWG Min: 300mcm
AWG Max: 800mcm