Menu Search
Search
BURNDY #KA29U

Terminal, Universal; Mechanical; 1C; 1H; 5/16 in.; 6 AWG to 250 MCM

SKU # 78181037015 Manufacturer Series: Type KA-U
Warning – California Prop 65 View more versions of this product
AWG Max: 250mcm
Country of Origin: Mexico - Subject to change
Screw/​Stud Size: 5/16 in.
AWG Min: 6
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.