Menu Search
BURNDY #K22A36U2

Mechanical Terminal, Aluminum, Tin Plated, 3/8 inch, Hex Socket, CU/AL

SKU # 78181037034 Manufacturer Series: KA-Lug
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Stacked, Set-Screw
Conductor Count: 4
Stud Holes: 2
Screw/​Stud Size: 3/8
AWG Min: 2
AWG Max: 600mcm