BURNDY #KA30U

Mechanical Terminal, Aluminum, Tin Plated, 1/4 inch, Hex Socket, CU/AL

SKU: 78181037022
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: 1/4
AWG Min: 6
AWG Max: 300mcm
Manufacturer Series: KA-Lug
Description
Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Tongue Type - Straight; Screw Type - Hex Socket; Conductor Entry - Standard, Set-Screw; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - 1/4; AWG Min - 6; AWG Max - 300 mcm; Manufacturer Series - KA-Lug