BURNDY #K3A27U2N

Mechanical Terminal, Aluminum, Tin Plated, 1/2 inch, Hex Socket, CU/AL

SKU: 78181037039
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 3
Stud Holes: 2 NEMA
Screw/Stud Size: 1/2
AWG Min: 6
AWG Max: 3/0
Manufacturer Series: KA-Lug
Description
Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Tongue Type - Straight; Screw Type - Hex Socket; Conductor Entry - Standard, Set-Screw; Conductor Count - 3; Stud Holes - 2 NEMA; Screw/Stud Size - 1/2; AWG Min - 6; AWG Max - 3/0; Manufacturer Series - KA-Lug