Menu Search
Search
BURNDY #K3A31U4N

Mechanical Terminal, Aluminum, Tin Plated, 1/2 inch, CU/AL

SKU # 78181060117 Manufacturer Series: KA-Lug
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Conductor Count: 3
Stud Holes: 4
Screw/​Stud Size: 1/2
AWG Min: 6
AWG Max: 350mcm

Additional Info: Length: 4.31 in.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.