Menu Search

SIEMENS #3TA3DG02

Terminal Lug Kit 30-150

SKU: 78364361716
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Terminal Lug Kit
Switch Amps: 30-150
Wire Size: 2-14
Wire Material: Cu/Al
Description
Terminal Lug Kits: Kit Type - Terminal Lug Kit; Switch Amps - 30-150; Wire Size - 2-14; Wire Material - Cu/Al; Additional Information - Quantity: 3 Lugs per kit
Additional Info: Quantity: 3 Lugs per kit