Menu Search
SIEMENS #3TA2MG750

Terminal Lug Kit, 200-800 A, 800-200 kcmil, Cu/Al Wire

SKU # 04089287435
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Terminal Lug Kit
Switch Amps: 200-800
Wire Size: 800-200
Wire Material: Cu/Al

Terminal Lug Kits: Kit Type - Terminal Lug Kit; Switch Amps - 200-800; Wire Size - 800-200; Wire Material - Cu/Al; Additional Information - Quantity: 3 Terminal Connector per Kit

Additional Info: Quantity: 3 Terminal Connector per Kit