Menu Search
Terminal Kits Ferrule Kit, Contents : Ferrules, Vinyl Insulation

PANDUIT #KP-FSD1

Ferrule Kit, Contents : Ferrules, Vinyl Insulation

SKU #07498377231
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Termination Kit
Contents: Ferrules
Insulation: All, Vinyl

Terminal Kits: Kit Type - Termination Kit; Contents - Ferrules; Insulation - All, Vinyl; Additional Information - Plastic 5 Compartment Kit, DIN style Ferrules 24 -18 AWG

Additional Info: Plastic 5 Compartment Kit, DIN style Ferrules 24 -18 AWG