Menu Search
Terminal Kits Ferrule Kit, Contents : Ferrules, Polypropylene Insulation
PANDUIT #KP-FSD2

Ferrule Kit, Contents : Ferrules, Polypropylene Insulation

SKU # 07498377232
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Termination Kit
Contents: Ferrules
Insulation: All, Polypropylene

Terminal Kits: Kit Type - Termination Kit; Contents - Ferrules; Insulation - All, Polypropylene; Additional Information - Plastic 5 Compartment Kit, (400) DIN style Ferrules 22 -14 AWG

Additional Info: Plastic 5 Compartment Kit, (400) DIN style Ferrules 22 -14 AWG