Menu Search
Terminal Kit Boxes Storage Rack, 11.75x15.25x6.25 in., Steel, Gray, 2-Drawer Slide Rack Misc Compartments

PANDUIT #SR2

Storage Rack, 11.75x15.25x6.25 in., Steel, Gray, 2-Drawer Slide Rack Misc Compartments

SKU #07498386250
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Cable Tie Kit or Terminal Kit Storage Rack
Misc Compartments: 2-Drawer Slide Rack
Material: Steel
Color: Gray
Package: 1

Terminal Kit Boxes: Box Type - Cable Tie Kit or Terminal Kit Storage Rack; Misc Compartments - 2-Drawer Slide Rack; Material - Steel; Color - Gray; Package - 1; Additional Information - Dimensions: 6.25"H x 15.25"W x 11.75"D (158.7mm x 387.4mm x 298.5mm). Holds K504 Cable Tie or K1000 Terminal Kits

Additional Info: Dimensions: 6.25"H x 15.25"W x 11.75"D (158.7mm x 387.4mm x 298.5mm). Holds K504 Cable Tie or K1000 Terminal Kits