You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEIDMUELLER #1886590000

Fused Terminal Block 6.3A 500V

SKU # 78069829128 Manufacturer Series: W Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fused Terminal Block
Fuse Provision: 5x20mm
Configuration/​Wiring: Single Tier 2-Circuit
Construction Style: Construction Style
Rating - Voltage: 500V
Rating - Current: 6.3A
Wire Range: 22-12 AWG
Model Type: WSI 4/LD
Contact Style: Screw Clamp
Housing Material: Wemid
Housing Finish: Black
Mounting: DIN Rail, TS 35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.31 in. (8mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 5x20mm; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - Construction Style; Rating - Voltage - 500V; Rating - Current - 6.3A; Wire Range - 22-12 AWG; Model Type - WSI 4/LD; Contact Style - Screw Clamp; Housing Material - Wemid; Housing Finish - Black; Mounting - DIN Rail, TS 35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 8 mm; Block Width - in - 0.31"; Additional Information - Fuse Isolator, With LED; Manufacturer Series - W-Series

Additional Info: Fuse Isolator, With LED