Menu Search
WEIDMUELLER #0306120000

Fused Terminal Block 6.3A 300V

SKU # 78069898665 Manufacturer Series: SAK Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fused Terminal Block
Fuse Provision: 5x20mm
Configuration/​Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 300V
Rating - Current: 6.3A
Wire Range: 26-10 AWG
Model Type: SASK 1/32
Contact Style: Screw Clamp
Housing Material: KrG
Housing Finish: Beige
Mounting: DIN Rail, TS 32
Temperature Rating - max: 125 deg C (257 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.47 in. (13mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 5x20mm; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 300V; Rating - Current - 6.3A; Wire Range - 26-10 AWG; Model Type - SASK 1/32; Contact Style - Screw Clamp; Housing Material - KrG; Housing Finish - Beige; Mounting - DIN Rail, TS 32; Temperature Rating - max - 125 deg C (257 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 13 mm; Block Width - in - 0.47"; Additional Information - Fuse Holder: Screw Cap w/light indcator (230V AC/DC).; Manufacturer Series - SAK Series

Additional Info: Fuse Holder: Screw Cap w/light indcator (230V AC/DC).