WEIDMUELLER #0667520000

Fused Terminal Block 10A 500V

SKU: 78069898546
Manufacturer Series: SAK Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fused Terminal Block
Fuse Provision: 6.3x32mm
Configuration/Wiring: Single Tier
Construction Style: IEC
Rating - Voltage: 500V
Rating - Current: 10A
Wire Range: 22-10 AWG
Model Type: SAKS 3/35
Contact Style: Screw
Housing Material: KrG
Housing Finish: Medium Yellow
Mounting: Snap-On
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width - mm: 13mm
Block Width - in: 0.51 in.
Description
Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 6.3x32mm; Configuration/Wiring - Single Tier; Construction Style - IEC; Rating - Voltage - 500V; Rating - Current - 10A; Wire Range - 22-10 AWG; Model Type - SAKS 3/35; Contact Style - Screw; Housing Material - KrG; Housing Finish - Medium Yellow; Mounting - Snap-On; Temperature Rating - max - 130 deg C (266 deg F); Temperature Rating - min - -60 deg C (-76 deg F); Block Width - mm - 13.0 mm; Block Width - in - 0.51 in.; Additional Information - Block Height: 54 mm (2.126 in.), Block Depth: 53.5 mm (2.106 in.), Direct Mounting; Manufacturer Series - SAK Series
Additional Info: Block Height: 54 mm (2.126 in.), Block Depth: 53.5 mm (2.106 in.), Direct Mounting