Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

WEIDMUELLER #9101903500

Circuit Breaker Block 10A 125V

SKU: 78069892112
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Circuit Breaker Block
Configuration/Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 125V
Rating - Current: 10A
Wire Range: 20-10 AWG
Contact Style: Screw Clamp
Mounting: DIN Rail, TS 35
Temperature Rating - max: 55 deg C (131 deg F)
Temperature Rating - min: -30 deg C (-22 deg F)
Block Width - mm: 11.5mm
Block Width - in: 0.45 in.
Manufacturer Series: 4200 Series
Terminal Fused or Disconnect Blocks: Type - Circuit Breaker Block; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 125V; Rating - Current - 10A; Wire Range - 20-10 AWG; Contact Style - Screw Clamp; Mounting - DIN Rail, TS 35; Temperature Rating - max - 55 deg C (131 deg F); Temperature Rating - min - -30 deg C (-22 deg F); Block Width - mm - 11.5 mm; Block Width - in - 0.45"; Additional Information - Trip: Thermal Magnetic. Interrupting Capacity: 1000A IR; Manufacturer Series - 4200 Series
Additional Info: Trip: Thermal Magnetic. Interrupting Capacity: 1000A IR