SIEMENS #8WH20001AG08

Fused Terminal Block, 400V, 30.0A, 4.0mm2, Spring Clamp, Cast Copper, Black, 8.2 mm W

SKU: 66264316895
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fused Terminal Block
Fuse Provision: 5x20, 6.3x32mm
Rating - Voltage: 400V
Rating - Current: 30.0A
Wire Range: 4.0mm2
Contact Style: Spring Clamp
Housing Finish: Black
Mounting: 35mm DIN Rail
Block Width - mm: 8.2mm
Block Width - in: 0.32 in.
Manufacturer Series: ALPHA FIX 8WH
Description
Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 5x20, 6.3x32mm; Rating - Voltage - 400V; Rating - Current - 30.0A; Wire Range - 4.0mm2; Contact Style - Spring Clamp; Housing Finish - Black; Mounting - 35mm DIN Rail; Block Width - mm - 8.2 mm; Block Width - in - 0.32 in.; Additional Information - Without LED ; Manufacturer Series - ALPHA FIX 8WH
Additional Info: Without LED