You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHOENIX CONTACT #3046032

Fused Terminal Block 6.3A 600V - UT4-HESI(5X20)

SKU # 78037396062 Manufacturer Series: UT Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fused Terminal Block
Fuse Provision: 5x20mm
Configuration/​Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 600V
Rating - Current: 6.3A
Wire Range: 26-10 AWG
Model Type: UT4-HESI(5X20)
Contact Style: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Black
Mounting: DIN Rail
Temperature Rating - max: 125 deg C (257 deg F)
Block Width: 0.24 in. (6.2mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 5x20mm; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 600V; Rating - Current - 6.3A; Wire Range - 26-10 AWG; Model Type - UT4-HESI(5X20); Contact Style - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Black; Mounting - DIN Rail; Temperature Rating - max - 125 deg C (257 deg F); Block Width - mm - 6.2 mm; Block Width - in - 0.24"; Additional Information - Hinged Lever Fuse Disconnect.; Manufacturer Series - UT Series

Additional Info: Hinged Lever Fuse Disconnect.