DIN Rail Mount Block, 600V, 30A, 22-8 AWG - 80 Deg C, NDNF1-WH Model, Single Tier 1-Circuit

SKU: 05171258724
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fused Terminal Block
Fuse Provision: 13/32 inx1-1/2 in
Configuration/Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 600V
Rating - Current: 30A
Wire Range: 22-8 AWG
Model Type: NDNF1-WH
Mounting: DIN Rail, C Rail
Temperature Rating - max: 80 deg C (176 deg F)
Manufacturer Series: NDN Series
Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 13/32 inx1-1/2 in; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 600V; Rating - Current - 30A; Wire Range - 22-8 AWG; Model Type - NDNF1-WH; Mounting - DIN Rail, C-Rail; Temperature Rating - max - 80 deg C (176 deg F); Manufacturer Series - NDN Series