ABB #011543812

Terminal Block, Single Tier 2-Circuit, IEC, 400V, 20A, 22-10 AWG, Screw Clamp

SKU: 66201995701
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Disconnect Terminal Block
Configuration/Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 400V
Rating - Current: 20A
Wire Range: 22-10 AWG
Model Type: M4/6.SNBT
Contact Style: Screw Clamp
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail
Temperature Rating - max: 40 deg C (104 deg F)
Temperature Rating - min: -5 deg C (23 deg F)
Block Width - mm: 6mm
Block Width - in: 0.23 in.
Manufacturer Series: SNA Series
Terminal Fused or Disconnect Blocks: Type - Disconnect Terminal Block; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 400V; Rating - Current - 20A; Wire Range - 22-10 AWG; Model Type - M4/6.SNBT; Contact Style - Screw Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail; Temperature Rating - max - 40 deg C (104 deg F); Temperature Rating - min - -5 deg C (23 deg F); Block Width - mm - 6.0 mm; Block Width - in - 0.23 in.; Manufacturer Series - SNA Series