Menu Search
SIEMENS #8WH6000-0CF07

Terminal Block

SKU # 75455497072
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block
Model Type: 8WH
Housing Material: Thermoplastic
Housing Finish: Green-Yellow
Mounting: 35 mm DIN Rail
Temperature Rating - max: 35 deg C
Temperature Rating - min: -25 deg C
Block Height: 36.5 mm
Block Length: 48.5 mm