WEIDMUELLER #1036100000

Standard Feed-Thru Terminal Block 70A 300V

SKU: 78069893804
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 300V
Rating - Amps: 70A
Wire Range: 14-6 AWG
Model Type: WDU16N
Wire Terminal: Screw Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width - mm: 12mm
Block Width - in: 0.472 in.
Manufacturer Series: W Series
Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 300V; Rating - Amps - 70A; Wire Range - 14-6 AWG; Model Type - WDU16N; Wire Terminal - Screw Clamp; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 12 mm; Block Width - in - 0.472"; Manufacturer Series - W Series