Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal Block 65A 600V

WEIDMUELLER #0110020000

Standard Feed-Thru Terminal Block 65A 600V

SKU #78069897526
Manufacturer Series: SAK Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 65A
Wire Range: 16-6 AWG
Model Type: SAK10 krg
Wire Terminal: Screw Clamp
Housing Material: KrG
Housing Finish: Yellow
Mounting: DIN Rail, TS32
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width: 0.24 in.
Block Width - mm: 6mm
Block Length: 1.43 in. (36.5mm)
Block Height: 1.85 in. (47mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 65A; Wire Range - 16-6 AWG; Model Type - SAK10 krg; Wire Terminal - Screw Clamp; Housing Material - KrG; Housing Finish - Yellow; Mounting - DIN Rail, TS32; Temperature Rating - max - 130 deg C (266 deg F); Temperature Rating - min - -60 deg C (-76 deg F); Block Width - mm - 6 mm; Block Width - in - 0.24"; Block Height - in/mm - 1.85/47; Block Length - in/mm - 1.43/36.5; Manufacturer Series - SAK Series