Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal Block 40A 600V
WEIDMUELLER #0380560000

Standard Feed-Thru Terminal Block 40A 600V

SKU # 78069893031 Manufacturer Series: SAK Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 40A
Wire Range: 22-8 AWG
Model Type: SAK6
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.31 in. (8mm)
Block Length: 1.77 in. (45mm)
Block Height: 1.73 in. (44mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 40A; Wire Range - 22-8 AWG; Model Type - SAK6; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 8 mm; Block Width - in - 0.31"; Block Height - in/mm - 1.73/44; Block Length - in/mm - 1.77/45; Manufacturer Series - SAK Series