Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal Block 35A 600V
WEIDMUELLER #0467460000

Standard Feed-Thru Terminal Block 35A 600V

SKU # 78069893177 Manufacturer Series: SAK Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 35A
Wire Range: 26-10 AWG
Model Type: SAK4/EN
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Beige
Mounting: DIN Rail, TS32/TS35
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.24 in. (6.5mm)
Block Length: 1.65 in. (42mm)
Block Height: 1.85 in. (47mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 35A; Wire Range - 26-10 AWG; Model Type - SAK4/EN; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Beige; Mounting - DIN Rail, TS32/TS35; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 6.5 mm; Block Width - in - 0.24"; Block Height - in/mm - 1.85/47; Block Length - in/mm - 1.65/42; Manufacturer Series - SAK Series