Menu Search
WEIDMUELLER #1024700000

Standard Feed-Thru Terminal Block 20A 300V

SKU # 78069892087 Manufacturer Series: W Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 3-Wire
Construction Style: IEC
Rating - Voltage: 300V
Rating - Amps: 20A
Wire Range: 26-12 AWG
Model Type: WDU 2.5/1.5/ZR
Wire Terminal: Screw Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.2 in. (5.1mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 3-Wire; Construction Style - IEC; Rating - Voltage - 300V; Rating - Amps - 20A; Wire Range - 26-12 AWG; Model Type - WDU 2.5/1.5/ZR; Wire Terminal - Screw Clamp; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 5.1 mm; Block Width - in - 0.20"; Additional Information - 2 Connecting Points On One Side; Manufacturer Series - W Series

Additional Info: 2 Connecting Points On One Side