Menu Search
Search
WEIDMUELLER #1028800000

Standard Feed-Thru Terminal Block 120A 600V

SKU # 78069898523 Manufacturer Series: W Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 120A
Wire Range: 12-2 AWG
Model Type: WDU35/ZA
Wire Terminal: Screw Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.63 in. (16mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 120A; Wire Range - 12-2 AWG; Model Type - WDU35/ZA; Wire Terminal - Screw Clamp; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 16 mm; Block Width - in - 0.63"; Additional Information - with Spigot; Manufacturer Series - W Series

Additional Info: with Spigot