Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal Block 120A 600V
WEIDMUELLER #0608260000

Standard Feed-Thru Terminal Block 120A 600V

SKU # 78069898556 Manufacturer Series: SAK Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 120A
Wire Range: 12-2 AWG
Model Type: SAK35N/35
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.7
Housing Finish: Beige
Mounting: DIN Rail, TS32
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.63 in. (16mm)
Block Length: 2.28 in. (58mm)
Block Height: 2.39 in. (60mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 120A; Wire Range - 12-2 AWG; Model Type - SAK35N/35; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.7; Housing Finish - Beige; Mounting - DIN Rail, TS32; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 16 mm; Block Width - in - 0.63"; Block Height - in/mm - 2.39/60; Block Length - in/mm - 2.28/58; Manufacturer Series - SAK Series