Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal 115 600V
WEIDMUELLER #0338800000

Standard Feed-Thru Terminal 115 600V

SKU # 78069890535 Manufacturer Series: SAK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Standard Feed-Thru Terminal
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 115
Wire Range: 2-12 AWG
Wire Terminal: Screw
Housing Material: Polyamide 6.6
Housing Finish: Beige/Yellow
Mounting: DIN Rail, TS32/TS35
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.71 in. (18mm)
Block Length: 2.50 in. (63.50mm)
Block Height: 2.28 in. (58.00mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 115; Wire Range - 2-12 AWG; Wire Terminal - Screw; Housing Material - Polyamide 6.6; Housing Finish - Beige/Yellow; Mounting - DIN Rail, TS32/TS35; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 18.0 mm; Block Width - in - 0.71 in.; Block Height - in/mm - 2.28/58.00; Block Length - in/mm - 2.50/63.50; Additional Information - Additional Rating: ATEX KEMA97ATEX1798U, IECEX IECEXKEM06.0014U, Marking EN 60079-7 Ex e II, Marking ATEX Directive 94/9/EC II 2 G D, CURUSEX, DNV, EAC, GOSTEX, INMETRO, IECEx KEMA, IEC 60947-7-1, Depth: 2.50 in., Wire Cross Section Max.: 35.00 mm-square,; Manufacturer Series - SAK

Additional Info: Additional Rating: ATEX KEMA97ATEX1798U, IECEX IECEXKEM06.0014U, Marking EN 60079-7 Ex e II, Marking ATEX Directive 94/9/EC II 2 G D, CURUSEX, DNV, EAC, GOSTEX, INMETRO, IECEx KEMA, IEC 60947-7-1, Depth: 2.50 in., Wire Cross Section Max.: 35.00 mm-square,