Menu Search
Terminal Feed-Thru Blocks, Standard Grounding Terminal Block
WEIDMUELLER #1632080000

Grounding Terminal Block

SKU # 78069893545 Manufacturer Series: Z Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Grounding Terminal Block
Configuration/​Wiring: Ground Block 2-Wire
Construction Style: IEC
Wire Range: 26-10 AWG
Wire Terminal: Spring Clamp
Housing Material: Wemid
Housing Finish: Green/Yellow
Mounting: DIN Rail
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.24 in. (6.1mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Ground Block 2-Wire; Construction Style - IEC; Wire Range - 26-10 AWG; Wire Terminal - Spring Clamp; Housing Material - Wemid; Housing Finish - Green/Yellow; Mounting - DIN Rail; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 6.1 mm; Block Width - in - 0.24"; Manufacturer Series - Z Series